1 in. Brass FNPT Lever Handle Gas Ball Valve
Figure # 5200 1 in. Brass FNPT Lever Handle Gas Ball Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI Z21.15
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-283, ASTM B-124, ASTM B-85, ASTM A-36
- Collection:
- Figure # 5200
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Handle Material:
- Aluminum
- Handle Type:
- Lever
- Height:
- 1-14/25 in
- Length:
- 2-89/100 in
- Material:
- Brass, Plastic
- Material Type:
- PTFE
- Pressure - High:
- 175
- Pressure Class:
- 175#
- Recommended Valve Application:
- Gas
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Gas Ball Valve