This product requires certification to purchase.

3/4 in. Brass FNPT Lever Handle Gas Ball Valve

Red-White Valve

Figure # 5200 3/4 in. Brass FNPT Lever Handle Gas Ball Valve

  • Fast #
  • Part #R5200F
  • Item #450660
  • Manufacturer Part #5200 3/4
4 out of 5 Customer Rating
Brand image
Red-White Valve

Figure # 5200 3/4 in. Brass FNPT Lever Handle Gas Ball Valve

  • Fast #
  • Part #R5200F
  • Item #450660
  • Manufacturer Part #5200 3/4
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • FPM o-rings
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
1-9/20 in
Length
2-7/25 in
Pressure Class
175#
Valve Size
3/4 in
Characteristics & Features
Collection
Figure # 5200
Handle Material
Aluminum
Handle Type
Lever
Material
Brass, Plastic
Material Type
PTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Gas Ball Valve
Warranty & Product Information
ANSI
ANSI Z21.15
ASME
ASME B1.20.1
ASTM
ASTM B-283, ASTM B-124, ASTM B-85, ASTM A-36
Recommended Valve Application
Gas
UL Listed
Yes
UPC
670779520056