This product requires certification to purchase.

1 in. Brass Full Port FNPT 600# Ball Valve

Red-White Valve

Figure 5544AB 1 in. Brass Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #R5544ABG
  • Item #3884465
  • Manufacturer Part #5544AB 1
5 out of 5 Customer Rating
Brand image
Red-White Valve

Figure 5544AB 1 in. Brass Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #R5544ABG
  • Item #3884465
  • Manufacturer Part #5544AB 1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome Plated Ball
  • Blow out proof stem
  • Adjustable packing nut
  • FM Approved
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z21.15
ASME:
ASME B1.20.1
ASTM:
ASTM A-36, ASTM B-124 C37700, ASTM B-927 C28500
BAA Compliant:
Yes
CSA Certified:
CSA 3.16, CSA 9.1
Clean Bagged:
No
Collection:
Figure 5544AB
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT x FPT
FM Approved:
Yes
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-17/20 in
MSS:
MSS SP-110
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
150
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
Temperature Range:
Up to 366 Deg F
UL Listed:
Yes
UPC:
670779450063
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.16 lb