1/4 in. Forged Brass Full Port FNPT 600# Ball Valve
Figure 5544AB 1/4 in. Forged Brass Full Port FNPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blow out proof stem
- Adjustable packing nut
- Chrome plated ball
- Threaded ends (ASME B1.20.1-NPT)
- Lead free brass body
- Full port
- 150# WSP/600# WOG
- FM approved
- Conforms to MSS-SP-110
- Virgin PTFE seats
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157, ANSI Z21.15
- ASME:
- ASME A112.4.14, ASME B1.20.1, ASME B16.44
- ASTM:
- ASTM A-36, ASTM B-124, ASTM B-927
- BAA Compliant:
- Yes
- CSA Certified:
- CSA 3.16, CSA 9.1, CSA B125.14, CSA CGA CR91.002
- Clean Bagged:
- No
- Collection:
- Figure 5544AB
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Handle Material:
- Plated Steel
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-18/25 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- Maximum Temperature:
- 160
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.26 lb
- cUPC Certified:
- No