2 in. Brass Full Port FNPT 600# Ball Valve
Figure 5592F 2 in. Brass Full Port FNPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 150# WSP/600# WOG
- Brass body
- Full port
- Adjustable packing nut
- FNPT x FNPT
- Threaded ends (ASME B1.20.1-NPT)
- Blow out proof stem
- 2-piece body
- Chrome plated ball
- Virgin PTFE seats
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-36, ASTM B-124, ASTM B-283
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Figure 5592F
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-9/100 in
- MA Approved:
- No
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 670779555201
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.94 lb
- cUPC Certified:
- No