1-1/2 in. Brass Full Port Solder 600# Ball Valve
Figure 5595AB 1-1/2 in. Brass Full Port Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 2-piece body
- Full port
- Chrome-plated ball
- Virgin PTFE seats
- Adjustable packing nut
- Blow-out proof stem
- AB1953, NSF/ANSI 61 & 372
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-124 C37700, ASTM B-32 Grade 95TA
- Clean Bagged:
- No
- Collection:
- Figure 5595AB
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/4 in
- Material:
- Brass, Plastic
- Material Type:
- PTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150, 600
- Pressure Class:
- 150#, 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Potable Water
- Temperature Range:
- 15 to 160 Deg F (-9 to 71 Deg C)
- UL Listed:
- No
- UPC:
- 670779419084
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.74 lb