This product requires certification to purchase.

2-1/2 in. Brass Full Port Solder 600# Ball Valve

Red-White Valve

Figure 5595AB 2-1/2 in. Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #R5595ABL
  • Item #7641294
  • Manufacturer Part #5595AB 2-1/2
4 out of 5 Customer Rating
Brand image
Red-White Valve

Figure 5595AB 2-1/2 in. Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #R5595ABL
  • Item #7641294
  • Manufacturer Part #5595AB 2-1/2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-32 Grade 95TA
Clean Bagged:
No
Collection:
Figure 5595AB
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-17/50 in
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
150
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
Temperature Range:
Up to 366 Deg F
UL Listed:
No
UPC:
670779709444
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
5.6 lb