This product requires certification to purchase.

1/2 in. Brass Full Port PEX Crimp Ball Valve

Red-White Valve

1/2 in. Brass Full Port PEX Crimp Ball Valve

  • Fast #
  • Part #R5009ABWD
  • Item #9508188
  • Manufacturer Part #5009ABW 1/2
3.6 out of 5 Customer Rating
Brand image
Red-White Valve

1/2 in. Brass Full Port PEX Crimp Ball Valve

  • Fast #
  • Part #R5009ABWD
  • Item #9508188
  • Manufacturer Part #5009ABW 1/2
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Portland, OR
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 400# WOG
  • DZR lead free brass body
  • Wing handle
  • F1807 full port
  • Barb (F1807) x Barb (F1807)
  • Chrome plated ball
  • Virgin PTFE seats
  • Blow-out proof stem
  • Double NBR O-ring packing
  • CSA B125.14
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-36, ASTM B-927 C27453, ASTM F-1807
CSA Certified:
CSA B125.14
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp
Handle Material:
Steel
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-31/100 in
Material:
Brass, Plastic
Material Type:
PTFE
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
400
Pressure Class:
400#
Recommended Valve Application:
Gas, Oil, Water
Temperature Range:
Up to 200 Deg F
UPC:
670779708393
Valve Body Material:
Brass
Valve Body Style:
Ball
Valve Operator:
Wing Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.22 lb