3/4 in. Brass Male Thread x Hose No Kink Hose Bibb
RW-315 3/4 in. Brass Male Thread x Hose No Kink Hose Bibb
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- RW-315
- End Connection 1:
- Male Threaded
- End Connection 2:
- GHT
- End Connections:
- Male Threaded x GHT
- Material:
- Brass
- NSF Certified:
- No
- No Kink:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 670779315058
- Valve Size:
- 3/4 in