1/2 in. Brass Male Thread x Hose No Kink Hose Bibb
RW-315AB 1/2 in. Brass Male Thread x Hose No Kink Hose Bibb
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MN
Product Details
Product Details
- Virgin PTFE seats
- Double NBR O-ring packing
- No-Kink spout
- 1/2? accepts copper pipe for solder joint
- AB1953, NSF/ANSI 61 & 372
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-36, ASTM B-927 C27450, ASTM B-927 C27453
- Collection:
- RW-315AB
- Color Finish Name:
- Red
- End Connection 1:
- MNPT
- End Connection 2:
- GHT
- End Connections:
- MNPT x GHT
- Handle Material:
- Aluminum
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-79/100
- Material:
- Brass, Plastic, Rubber
- NSF Certified:
- No
- No Kink:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670779313047
- Valve Body Material:
- Brass
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Hose Bibb