3/4 in. Brass Male Thread x Hose No Kink Hose Bibb
RW-315AB 3/4 in. Brass Male Thread x Hose No Kink Hose Bibb
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- Collection:
- RW-315AB
- End Connection 1:
- Male Threaded
- End Connection 2:
- GHT
- End Connections:
- Male Threaded x GHT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- No Kink:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 670779313054
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in