REDDING 42 INCH WIDE 60,000 BTU FREESTANDING LIQUID PROPANE ROUND BOWL FIRE PIT BY JENSEN CO.
REDDING 42 INCH WIDE 60,000 BTU FREESTANDING LIQUID PROPANE ROUND BOWL FIRE PIT BY JENSEN CO.
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heat output of 60,000 BTUs
- Concrete body and brass burner assembly handmade in the USA by Real Flame and Jensen Co.'s skilled team of artisans
- Made of ultra-durable glass fiber reinforced concrete (GFRC)
- Heat, weather, and rust resistant
- Offering Real Flame and Jensen Co.'s tallest, brightest, and fullest flame
- This unit can be used with propane only
- Includes fire bowl, black lava rock, external tank seat, valve key, and polyester cover
- 5 year limited warranty on concrete body, 2 year limited warranty on internal components, Lifetime warranty on burner system
- 8' Propane hose
- Burn time of 7-20 hours for a 20 lb. propane tank -not included
Specifications
- BTU:
- 60000
- Color Finish Name:
- Shade
- Height:
- 16 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- R132LPSHD
- UPC:
- 752370013219