This product requires certification to purchase.

REDDING 38 INCH WIDE 60000 BTU FR

Redding REDDING 38 INCH WIDE 60000 BTU FR

  • Fast #
  • Part #R131LPCHK
  • Item #14651064
  • Manufacturer Part #131LP-CHK
3.2 out of 5 Customer Rating
Brand image

Redding REDDING 38 INCH WIDE 60000 BTU FR

  • Fast #
  • Part #R131LPCHK
  • Item #14651064
  • Manufacturer Part #131LP-CHK
3.2 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Outputs up to 60,000 BTU
  • Included fire pit cover protects fire pit from the elements when not in use
  • Constructed from durable brass, reinforced concrete, stainless steel, and steel and weather resistant for added durability
  • Electronic ignition type
  • Includes easy to use knob controls
  • Constructed of glass fiber reinforced concrete (GFRC) with steel inner frame
  • Includes fire table with leveling feet, 14" brass burner, black lava rock filler, lifting straps, storage cover, valve key, tank seat and 10' LP hose with regulator
  • Required 20 lb propane tank (not included) must sit outside of fire table
  • Covered under 2 year components, 5 year limited, and lifetime burners manufacturer warranties
  • Requires Certification
Dimensions & Measurements
Height
14 in
Characteristics & Features
Color Finish Name
Chalk
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
60000
Warranty & Product Information
UPC
752370013165