1/2 in. Steel Anchor Setting Tool
1/2 in. Steel Anchor Setting Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For installation of Red Head® Multi-Set II drop in anchoring systems
- Shallow drilling for fast installation
Documents
Specifications
- Application:
- HVAC, Fire Sprinkler
- Brand Model Compatibility:
- RX-12
- FM Approved:
- No
- Length:
- 1/2
- Material:
- Steel
- Product Type:
- Anchor Setting Tool
- Rod Size (in):
- 1/2 in
- UL Listed:
- No
- UPC:
- 662520094749