This product requires certification to purchase.

3-1/2 x 5/8 in. Wedge Anchor Stainless Steel

REDHEAD

3-1/2 x 5/8 in. Wedge Anchor Stainless Steel

  • Fast #
  • Part #RWW5834
  • Item #1666408
  • Manufacturer Part #WW-5834
4.8 out of 5 Customer Rating
Brand image
REDHEAD

3-1/2 x 5/8 in. Wedge Anchor Stainless Steel

  • Fast #
  • Part #RWW5834
  • Item #1666408
  • Manufacturer Part #WW-5834
4.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Versatile fully threaded design is standard on sizes up to 3/4 in diameter and 10 in length
  • Anchor diameter equals hole diameter
  • 360° contact with concrete assures full expansion for reliable working loads
  • Non bottom-bearing, may be used in hole depth exceeding anchor length
  • Can be installed through the work fixture, eliminating hole spotting
  • Inspectable torque values, indicating proper installation
  • 2006 International Building Code (IBC) compliant
  • Standard carbon and stainless steel anchors
  • Requires Certification

Specifications

ANSI:
ANSI B18.2.2, ANSI B18.22.1
Application:
Cladding, Stadium Seating
Diameter:
5/8
FM Approved:
Yes
Length:
3-1/2
Material:
Stainless Steel
Material Type:
304
Product Type:
Wedge Anchor
Rod Size (in):
5/8 in
Thread Length:
1.75
UL Listed:
Yes
UPC:
662520023381