This product requires certification to purchase.

3/8 in. Stop

REDHEAD

3/8 in. Stop

  • Fast #
  • Part #RDCX138
  • Item #4565707
  • Manufacturer Part #DCX-138
4.1 out of 5 Customer Rating
Brand image
REDHEAD

3/8 in. Stop

  • Fast #
  • Part #RDCX138
  • Item #4565707
  • Manufacturer Part #DCX-138
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Shoulder prevents over drilling. Less likely to hit reinforcing steel or post-tension cable in concrete
  • Requires Certification

Documents


Specifications

Application:
Drills
Bit Diameter(s) (In):
3/8 in
Bit Sizes:
3/8 in
Drill Bit Type:
Stop
Drilling Depth (in):
3/4 in
Head Diameter:
0.375
Material:
Steel
Number of Pieces:
1 Piece
UPC:
662520195606
Weight:
0.5