This product requires certification to purchase.

3/4 x 8-1/2 in. 304 Stainless Steel Wedge Anchor

REDHEAD

Trubolt® 3/4 x 8-1/2 in. 304 Stainless Steel Wedge Anchor

  • Fast #
  • Part #RWW3484
  • Item #1850778
  • Manufacturer Part #WW-3484
3.3 out of 5 Customer Rating
Brand image
REDHEAD

Trubolt® 3/4 x 8-1/2 in. 304 Stainless Steel Wedge Anchor

  • Fast #
  • Part #RWW3484
  • Item #1850778
  • Manufacturer Part #WW-3484
3.3 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 30
Unavailable
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Length ID head stamp provides for embedment inspection after installation
  • Fully-threaded design
  • Cold-Formed manufacturing process adds strength
  • Stainless steel split expansion ring
  • Anchor body-available in zinc-plated steel, hot-dipped galvanized steel, 304 stainless steel and 316 stainless steel
  • Requires Certification

Specifications

ANSI:
ANSI B212.15 1994
Application:
Cladding, Concrete, Stadium Seating
Collection:
Trubolt®
Diameter:
3/4 in
FM Approved:
Yes
Length:
8-1/2 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Wedge Anchor
Thread Length:
3.5
UL Listed:
Yes
UPC:
662520083422