REDINGTON 1G 1PC SKIRTED UH TR
Redington REDINGTON 1G 1PC SKIRTED UH TR
Package Quantity Info:
Each: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ultra high-efficiency TORNADO FLUSH® system - 1.0 GPF
Documents
Specifications
- ADA Compliant:
- No
- Bowl Shape:
- Elongated
- Collection:
- Redington
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Proposition 65:
- WARNINGThisproductcanexposeyoutochemicalsincluding,leadwhichisknowntothestateofCaliforniatocausecancerandbirthdefects,orotherreproductiveharm.Formorinformationgotowww.P65Warnings.ca.gov
- Toilet Type:
- One Piece
- Type:
- TCST672CUFGAT4001
- UPC:
- 739268475410