This product requires certification to purchase.

1/2 - 1 in. IPS Shut-Off

REED

1/2 - 1 in. IPS Shut-Off

  • Fast #
  • Part #R04290
  • Item #3602034
  • Manufacturer Part #04290
3.5 out of 5 Customer Rating
Brand image
REED

1/2 - 1 in. IPS Shut-Off

  • Fast #
  • Part #R04290
  • Item #3602034
  • Manufacturer Part #04290
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Features a stationary bottom bar with a crimping top bar
  • Positive stops prevent damage caused by over-clamping
  • Shape allows easy movement on and off pipe
  • Drilled and tapped for grounding screw if using on gas lines
  • Steel construction helps its compact size pack maximum strength
  • Four-sided stop fits 3 sizes each of IPS and CTS pipe/tubing
  • Attached, slim handle provided for tool stability during use
  • Requires Certification

Specifications

Application:
Copper Tubing, IPS Pipe
Height:
3
Length:
11
Material:
Aluminum
Pipe Capacity:
1/2 in - 1 in
Tool Type:
Squeeze-Off
UPC:
757033042902
Weight:
6.4
Width:
7-1/2