1/2 - 2 in. 4-Wheel Pipe Cutter
1/2 - 2 in. 4-Wheel Pipe Cutter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features short handle for work in tight spaces.
- Four cutter wheels yield quick cuts.
- Cutter wheel position makes these easy to line up with cut off mark.
- Quick wheel change as the ring on the top of the wheel pin makes it convenient to find and center the pin through the second hole.
Specifications
- Application:
- Steel, Stainless Steel
- Blade Material:
- Steel
- Color Finish Name:
- Red
- Cutting Capacity:
- 1/2 in - 2 in
- Depth:
- 2-3/4 in
- Height:
- 2-3/4 in
- Length:
- 14-3/10 in
- Material:
- Malleable Iron
- Pipe Capacity:
- 1/2 in - 2 in
- Power Source:
- Manual
- UPC:
- 757033033351
- Weight:
- 6.8 lb
- Width:
- 4-1/2 in