1/4 in. Pilot Drill Bit
1/4 in. Pilot Drill Bit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Get started the right way by using a pilot drill
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- HDHS Series
- Color Finish Category:
- Stainless Steel
- Depth:
- 69/100 in
- Handle Material:
- Brass
- Height:
- 1/5 in
- Length:
- 4-3/8 in
- Maximum Height:
- 10-31/100 in
- Product Type:
- Pilot Drill
- Size:
- 1/4 in
- Weight:
- 0.5 lb
- Width:
- 1/5 in