1/8 - 15/16 in Tube Cutter
1/8 - 15/16 in Tube Cutter
Frequently Purchased Together
Product Details
- Smooth, rounded body contour for comfortable grip.
- Compact, pocket-sized cutter with sturdy construction.
- For use in extremely tight places.
- Superior cuts due to high quality, REED cutter wheels.
Specifications
- Adjustable:
- No
- Application:
- Aluminum, Brass, Copper
- Cutting Capacity:
- 1/8 in - 15/16 in
- Height:
- 3/4 in
- Length:
- 2-1/2 in
- Material:
- Copper, Aluminum, Brass
- Product Type:
- Mini Tubing Cutter
- UL Listed:
- No
- Weight:
- 0.25 lb
- Width:
- 1-1/2 in