This product requires certification to purchase.

1/8 - 2 in Pipe Cutter

REED

1/8 - 2 in Pipe Cutter

  • Fast #
  • Part #R03305
  • Item #407639
  • Manufacturer Part #03305
5 out of 5 Customer Rating
Brand image
REED

1/8 - 2 in Pipe Cutter

  • Fast #
  • Part #R03305
  • Item #407639
  • Manufacturer Part #03305
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Features a short handle for work in tight spaces
  • Three cutter wheels yield quick cuts
  • Cutter wheel position makes these easy to line up with cut off mark
  • Quick wheel change as the ring on the top of the wheel pin makes it convenient to find and center the pin through the second hole
  • Requires Certification

Documents


Specifications

Application:
Galvanized Steel, Stainless Steel Schedule 40, Steel
Blade Material:
Steel
Color Finish Name:
Red
Cutting Capacity:
1/8 in - 2 in
Length:
15-4/5 in
Material:
Malleable Iron
Power Source:
Manual
Tool Type:
Pipe Cutter
UPC:
757033033054
Weight:
6.8 lb