This product requires certification to purchase.

1/8 - 2 in. Power Drive

REED

1/8 - 2 in. Power Drive

  • Fast #
  • Part #R05270
  • Item #3602562
  • Manufacturer Part #05270
3.1 out of 5 Customer Rating
Brand image
REED

1/8 - 2 in. Power Drive

  • Fast #
  • Part #R05270
  • Item #3602562
  • Manufacturer Part #05270
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A workhorse model, designed for threading pipe and conduit up to 2 in (50 mm) in diameter
  • Vinyl-coated handle provides better electrical safety to the user
  • Neoprene sealed switch helps keep dirt out and prolongs switch life
  • Requires Certification

Specifications

Height:
5-14/25 in
Length:
28-1/2 in
Pipe Capacity:
1/8 in - 2 in
Power Source:
Electric
Tool Type:
Power Drive
UPC:
757033052703
Volts:
120V
Weight:
41 lb
Width:
9-3/4 in