This product requires certification to purchase.

1-1/2 - 10 in Ratchet Soil Pipe Cutter

REED

1-1/2 - 10 in Ratchet Soil Pipe Cutter

  • Fast #
  • Part #R08051
  • Item #1671291
  • Manufacturer Part #08051
3.4 out of 5 Customer Rating
Brand image
REED

1-1/2 - 10 in Ratchet Soil Pipe Cutter

  • Fast #
  • Part #R08051
  • Item #1671291
  • Manufacturer Part #08051
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Type ratchet
  • Great for gray water applications
  • Soil pipe cutters apply chain pressure to snap the pipe
  • Reed innovations have improved upon the original
  • Captured screw in SC49 assures proper alignment
  • Innovative ratcheting design makes cutting easier for the operator
  • Easy to set up and designed for cutting in tight spaces
  • Requires Certification

Specifications

Application:
Water
Blade Material:
Steel
Color Finish Name:
Black, Red
Cutting Capacity:
1-1/2 in - 10 in
Fitting Sizes:
1-1/4 in
Height:
2-1/2 in
Length:
26 in
Material:
Steel
Power Source:
Manual
Tool Type:
Pipe Cutter
UPC:
757033080515
Weight:
21.2 lb
Width:
8-1/2 in