This product requires certification to purchase.

1-1/2 - 12 in Soil Pipe Single Stroke Cutter

REED

1-1/2 - 12 in Soil Pipe Single Stroke Cutter

  • Fast #
  • Part #R08062
  • Item #3601945
  • Manufacturer Part #08062
4.5 out of 5 Customer Rating
Brand image
REED

1-1/2 - 12 in Soil Pipe Single Stroke Cutter

  • Fast #
  • Part #R08062
  • Item #3601945
  • Manufacturer Part #08062
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • For use in grey water applications
  • Soil pipe cutters apply chain pressure to snap the pipe
  • Single stroke model with foot lever and upper handle
  • Quickly cut no-hub cast iron pipe and clay pipe as the SC59 cuts with a single stroke
  • Sizing for larger pipe diameters can be accommodated by adding chain up to 15 inch (403 mm) diameter
  • Adjusting knob for fast setting of the handles to the optimal cutting angle
  • Comfortable foot and hand placement to operate tool
  • Requires Certification

Specifications

Application:
Water
Cutting Capacity:
1-1/2 in - 12 in
Height:
2-1/4
Length:
43
Tool Type:
Pipe Cutter
UPC:
757033080621
Weight:
29.2
Width:
10