1-1/2 - 4 in DIPS and IPS
1-1/2 - 4 in DIPS and IPS
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manual, guillotine style cutter slices smoothly and safely through PE
- All aluminum construction means greater rigidity and a lighter tool with 30%+ weight reduction versus prior HPC4 model
- Hinged latch opens to fit around pipe in the ditch
- Greater capacity fits from 1 1/2 inch IPS through 4 inch DIPS
- Aluminum rails and crosshead have a hard anodized finish to reduce wear on sliding surfaces
- Cuts clean with no chips to clog valves and apertures
- Superior cuts from its USA made blade
Specifications
- Application:
- PE
- Cutting Capacity:
- 1-1/2 in - 4 in
- Height:
- 5-1/4
- Length:
- 19
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
- Tool Type:
- Pipe Cutter
- UPC:
- 757033046054
- Weight:
- 12.4
- Width:
- 10