1-1/2 - 6 in. PE Pipe Peeler
1-1/2 - 6 in. PE Pipe Peeler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Creates a uniformly peeled surface
- Works well even on out-of-round pipe
- One tool covers a range of PE pipe from 1 1/2”- 6” nominal IPS (48-168 mm actual OD)
- Requires 5 1/2" turning clearance around pipe
Specifications
- Adjustable:
- Yes
- Application:
- PE Pipe
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Silver
- Cutting Capacity:
- 1-1/2 in - 6 in
- Fits Pipe Size:
- 1-1/2 in - 6 in
- GSA Approved:
- No
- Height:
- 4-1/5 in
- IAPMO Listed -:
- No
- Length:
- 6-4/5 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Number of Pieces:
- 1 Piece
- Portable:
- No
- Power Source:
- Manual
- UL Listed:
- No
- Weight:
- 3.1 lb
- Width:
- 3-4/5 in