1-1/2 - 6 in. Ratchet Soil Pipe Cutter
1-1/2 - 6 in. Ratchet Soil Pipe Cutter
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use in gray water applications
- Soil pipe cutters apply chain pressure to snap the pipe
- Captured screw in SC49 assures proper alignment
- Ratcheting, handheld model
- Easily cut no-hub cast iron pipe and clay pipe; the SC49 makes cutting soil pipe a "snap" even in close quarters
- Innovative ratcheting design makes cutting easier for the operator
- Easy to set up and designed for cutting in tight spaces
Specifications
- Adjustable:
- No
- Application:
- Cast Iron Soil Pipe, Clay Pipe, Concrete Pipe, Ductile Iron Pipe
- Cutting Capacity:
- 1-1/2 in - 6 in
- Fits Pipe Size:
- 1-1/2 in - 6 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 26 in
- Number of Tools Included:
- 1
- Portable:
- No
- Tool Type:
- Pipe Cutter
- UL Listed:
- No
- UPC:
- 757033080492
- Weight:
- 17.6 lb