1-1/2 in. AWWA Corporation Adapter
1-1/2 in. AWWA Corporation Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- End connection type AWWA CC threaded
- For drilling machine
- Corporation adapters connect the machine to the corporation
- They are made from light weight aluminum to save weight on the overall tool
- Because of dirt or sand from use in the ditch, corporation adapters sometimes need to be replaced
- REED corporation adapters are sealed with O-rings in both ends to provide a tight connection
Specifications
- Height:
- 3
- Length:
- 4-1/4
- Material:
- Aluminum
- Product Type:
- Corporation Adapter
- Size:
- 1-1/2 in
- UPC:
- 757033084254
- Weight:
- 1
- Width:
- 3