1-1/2 in. Pin for Valve Key
1-1/2 in. Pin for Valve Key
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Valve Key Pin used for REED’s various Valve & Curb Keys
- Don’t be caught without a pin for REED’s Valve & Curb Keys
- Replacement pin fits all REED models
Specifications
- Brand Model Compatibility:
- Valve and Curb Keys
- Color Finish Name:
- Silver
- Height:
- 2
- Length:
- 4-1/2
- Tool Type:
- Valve & Curb Key
- UPC:
- 757033323407
- Waterworks Application:
- Water
- Weight:
- 0.05
- Width:
- 4