1-1/4 in. Mini Tube Cutter
1-1/4 in. Mini Tube Cutter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Smallest mini cutter for use in extremely tight spaces due to its little body size
- MC1 needs only 1 1/4" radial clearance which is the smallest cutting diameter in the industry
- Its fine screw thread allows for easy tightening to the tubing
- Smooth, rounded body contour for comfortable handling
- Compact, pocket-sized cutter with sturdy construction
- Superior cuts due to high quality, REED cutter wheels
Documents
Specifications
- Application:
- Aluminum, Brass, Copper, Steel Tubing
- Cutting Capacity:
- 1/8 in - 5/8 in
- Height:
- 1
- Length:
- 5
- Number of Tools Included:
- 1
- Origin:
- Global
- Tool Type:
- Cutter
- UPC:
- 757033034709
- Weight:
- 0.2
- Width:
- 4