This product requires certification to purchase.

1-1/2 in. NPT Corporation Adapter

REED

1-1/2 in. NPT Corporation Adapter

  • Fast #
  • Part #R08428
  • Item #3601523
  • Manufacturer Part #08428
5 out of 5 Customer Rating
Brand image
REED

1-1/2 in. NPT Corporation Adapter

  • Fast #
  • Part #R08428
  • Item #3601523
  • Manufacturer Part #08428
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • End connection type NPT
  • For drilling machine
  • Corporation adapters connect the machine to the corporation
  • They are made from light weight aluminum to save weight on the overall tool
  • Because of dirt or sand from use in the ditch, corporation adapters sometimes need to be replaced
  • REED NPT-style corporation adapters feature an O-ring in the top and tapered threads in the bottom to seal the connection
  • Requires Certification

Specifications

Height:
2-3/4 in
Length:
3-3/4 in
Material:
Aluminum
Product Type:
Corporation Adapter
Size:
1-1/2 in
UPC:
757033084285
Weight:
0.8 lb
Width:
2-3/4 in