This product requires certification to purchase.

1-23/32 in. Cast Iron Pipe, Clay Pipe, Concrete Pipe, Ductile Iron Pipe and Pit Cast Pipe Cutter

REED

1-23/32 in. Cast Iron Pipe, Clay Pipe, Concrete Pipe, Ductile Iron Pipe and Pit Cast Pipe Cutter

  • Fast #
  • Part #REE97525
  • Item #7733500
  • Manufacturer Part #97525
4.2 out of 5 Customer Rating
Brand image
REED

1-23/32 in. Cast Iron Pipe, Clay Pipe, Concrete Pipe, Ductile Iron Pipe and Pit Cast Pipe Cutter

  • Fast #
  • Part #REE97525
  • Item #7733500
  • Manufacturer Part #97525
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Maximum RPM 10,185
  • Diamond grit edge
  • Cuts cast iron, pit cast, ductile iron, clay, concrete
  • Requires Certification

Specifications

Adjustable:
No
Application:
Cast Iron Pipe, Clay Pipe, Concrete Pipe, Ductile Iron Pipe, Pit Cast Pipe
Cutting Capacity:
1-23/32 in
GSA Approved:
No
Height:
1/10 in
IAPMO Listed:
No
Length:
6 in
Number of Tools Included:
1
Portable:
No
Tool Type:
Cutter Blade
UL Listed:
No
UPC:
757033975255
Weight:
0.4 lb
Width:
6 in