This product requires certification to purchase.

1-3/4 in. Hole Saw

REED

1-3/4 in. Hole Saw

  • Fast #
  • Part #R04355
  • Item #1869929
  • Manufacturer Part #04355
5 out of 5 Customer Rating
Brand image
REED

1-3/4 in. Hole Saw

  • Fast #
  • Part #R04355
  • Item #1869929
  • Manufacturer Part #04355
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Heavy duty hole cutters provide more cuts than standard models
  • Also suitable for cutting clay pipe using Reed's DM series drilling machines
  • Thicker shell walls and bigger carbides allow these to withstand many cuts
  • Corp stop size 2 in NPT
  • Requires Certification

Specifications

Application:
Cast Iron, Ductile Iron
Blade Material:
Carbide
Brand Model Compatibility:
DM2100
Diameter:
1-3/4
Length:
2-5/8
Material:
Steel
Saw Type:
Hole
Tool Type:
Hole Cutter
UPC:
757033043558
Weight:
0.5