This product requires certification to purchase.

1-7/16 in. Heavy Duty Hole Saw

REED

1-7/16 in. Heavy Duty Hole Saw

  • Fast #
  • Part #R99137
  • Item #3408140
  • Manufacturer Part #99137
5 out of 5 Customer Rating
Brand image
REED

1-7/16 in. Heavy Duty Hole Saw

  • Fast #
  • Part #R99137
  • Item #3408140
  • Manufacturer Part #99137
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Heavy duty shell cutter fits most standard arbors and competitive machines
  • Teeth have carbide inserts which outlast bi-metal teeth
  • Recommended for cast iron and ductile iron
  • Cut up to 2 in. deep
  • Requires Certification

Specifications

Application:
Cast Iron, Ductile Iron
Brand Model Compatibility:
Feed Tap™
Height:
2-5/8
Length:
1-1/2
Product Type:
Shell Cutter
Size:
1-7/16 in
UPC:
757033991378
Weight:
0.41
Width:
1-1/2