1-7/8 in. Hex Lock Nut
1-7/8 in. Hex Lock Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handle nut for Reed RS2
- Replacement part
Documents
Specifications
- Brand Model Compatibility:
- RS2
- Diameter:
- 1-7/8 in
- Diameter - Inside 1:
- 1-7/8 in
- Height:
- 313/1000 in
- Length:
- 1/2 in
- Product Type:
- Nut
- UPC:
- 757033401037
- Weight:
- 0.05 lb
- Width:
- 1/2 in