1-7/16 in. Hole Saw
1-7/16 in. Hole Saw
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy duty hole cutters provide more cuts than standard models
- For use cutting cast iron and ductile iron pipe, including cement-lined ductile iron
- Thicker shell walls and bigger carbides allow these to withstand many cuts
Specifications
- Application:
- Cast Iron, Ductile Iron, Cement Lined
- Cutting Capacity:
- 1-7/16 in
- Height:
- 1-1/2
- Length:
- 2-5/8
- Material:
- Steel
- UPC:
- 757033043541
- Weight:
- 0.4
- Width:
- 1-1/2