This product requires certification to purchase.

1 in Adapter

REED

1 in Adapter

  • Fast #
  • Part #R98462
  • Item #3602411
  • Manufacturer Part #98462
5 out of 5 Customer Rating
Brand image
REED

1 in Adapter

  • Fast #
  • Part #R98462
  • Item #3602411
  • Manufacturer Part #98462
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Drill bit extension adapter fits both D875 and D938 D Series Drill Bits
  • Drill bit adapter adds 3 inches to have more travel for drilling through ball valves
  • Useful for extending drill bit length for reaching the pipe through the corporation stop on some tapping saddle castings
  • Requires Certification

Documents


Specifications

Application:
Hole Cutter, Shell Cutter
Brand Model Compatibility:
D875, D938 D Series
Height:
4/5 in
Length:
4 in
Product Type:
Adapter
Size:
1 in
UPC:
757033984622
Weight:
0.5 lb
Width:
4 in