This product requires certification to purchase.

1 in NPT Drophead

REED

1 in NPT Drophead

  • Fast #
  • Part #R05630
  • Item #1289881
  • Manufacturer Part #05630
4.4 out of 5 Customer Rating
Brand image
REED

1 in NPT Drophead

  • Fast #
  • Part #R05630
  • Item #1289881
  • Manufacturer Part #05630
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • R12+ Dropheads ship with longer lasting, high speed steel dies whereas competitor uses alloy dies
  • Save time as R12+ dropheads ship with dies already installed
  • Precise, segmental dies inside cut an impressive, true thread
  • Drophead with included dies thread steel and stainless steel pipe
  • Dropheads can be used manually or with a power drive
  • Requires Certification

Specifications

Brand Model Compatibility:
Milwaukee M18 FUEL™, R12, Ridgid 12R
Color Finish Name:
Red, Silver
End Connection 1:
NPT
Height:
7
Length:
11
Nominal Pipe Size:
1 in
Tool Type:
Drophead
UPC:
757033056305
Weight:
5.0
Width:
10