This product requires certification to purchase.

1 in. AWWA Corporation Adapter

REED

1 in. AWWA Corporation Adapter

  • Fast #
  • Part #R08424
  • Item #3602752
  • Manufacturer Part #08424
4.2 out of 5 Customer Rating
Brand image
REED

1 in. AWWA Corporation Adapter

  • Fast #
  • Part #R08424
  • Item #3602752
  • Manufacturer Part #08424
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • End connection type AWWA CC threaded
  • For drilling machine
  • Corporation adapters connect the machine to the corporation
  • They are made from light weight aluminum to save weight on the overall tool
  • Because of dirt or sand from use in the ditch, corporation adapters sometimes need to be replaced
  • REED corporation adapters are sealed with O-rings in both ends to provide a tight connection
  • Requires Certification

Specifications

Height:
2-1/2 in
Length:
8 in
Material:
Aluminum
Product Type:
Corporation Adapter
Size:
1 in
UPC:
757033084247
Weight:
2.2 lb
Width:
2-1/2 in