1 in. Combination Drill & CC Tap for PVC C900
1 in. Combination Drill & CC Tap for PVC C900
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Retains the coupon and cuttings to save the operator time and effort
- Three-spiral flute cuts easier with less friction
Specifications
- Brand Model Compatibility:
- C900 PVC Pipe
- Color Finish Name:
- Black
- End Connection 1:
- CC
- Height:
- 1-43/100 in
- Length:
- 6-1/4 in
- Material:
- Alloy Steel
- Tap Size:
- 1 in
- Tool Type:
- Drill Tap
- UPC:
- 757033043978
- Weight:
- 1.4 lb
- Width:
- 1-43/100 in