This product requires certification to purchase.

1 in. Flare Tool

REED

1 in. Flare Tool

  • Fast #
  • Part #R04202
  • Item #450876
  • Manufacturer Part #04202
3.9 out of 5 Customer Rating
Brand image
REED

1 in. Flare Tool

  • Fast #
  • Part #R04202
  • Item #450876
  • Manufacturer Part #04202
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flaring tool for medium and high density PE
  • Forms a permanent cold flare on polyethylene tubing
  • Allows use of standard AWWA flare fittings on CTS PE tubing
  • Hand-operated tool with vise-grip pliers
  • Requires Certification

Specifications

Application:
PE, Water
Diameter:
1 in
Fits Pipe Size:
1 in
Height:
47/50 in
Length:
9-1/2 in
Power Source:
Manual
Tool Type:
Flaring
UPC:
757033042025
Weight:
2.2 lb
Width:
4-1/2 in