1 in. Insert
1 in. Insert
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1" insertion tool for REED TM1100 direct tapping machine
- Fits 1" corporation threaded outlet
- Adapts to REED TMAS adapter shank
Documents
Specifications
- Brand Model Compatibility:
- TM1100, CDTM1100, CDTM2100
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 1 in
- Length:
- 2 in
- Pipe Capacity:
- 3/4 in - 2 in
- Product Type:
- Insert
- Size:
- 1 in
- UPC:
- 757033984240
- Weight:
- 0.35 lb
- Width:
- 2 in