1 PRES Relief Hammer Flare F/1 Pipe
1 PRES Relief Hammer Flare F/1 Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Suited for flaring Type K copper tubing with water in the service line
- Make 45-degree flares with pressure relieving hammer flaring tools for copper tubing
- Hardened and tempered to resist wear
Specifications
- Height:
- 4 in
- Length:
- 9 in
- Material:
- Copper
- Pipe Capacity:
- 1 in
- Product Type:
- Pressure Relieving Hammer Flaring Tool
- UPC:
- 757033060746
- Weight:
- 3.0 lb
- Width:
- 4 in