This product requires certification to purchase.

10 - 12 in. Cast Iron and Ductile Iron Pipe Cutter

REED

10 - 12 in. Cast Iron and Ductile Iron Pipe Cutter

  • Fast #
  • Part #R03312
  • Item #3601614
  • Manufacturer Part #03312
3.8 out of 5 Customer Rating
Brand image
REED

10 - 12 in. Cast Iron and Ductile Iron Pipe Cutter

  • Fast #
  • Part #R03312
  • Item #3601614
  • Manufacturer Part #03312
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The low profile design of these cutters requires only 5 in (127 mm) clearance
  • Excellent for cold cuts
  • Pipe snaps off squarely once the operator completes the cut
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Cast Iron, Ductile Iron
Cutting Capacity:
10 in - 12 in
GSA Approved:
No
Height:
18-3/4 in
IAPMO Listed:
No
Length:
61 in
Number of Tools Included:
1
Portable:
Yes
Tool Type:
Rotary Pipe Cutter
UL Listed:
No
UPC:
757033033122
Weight:
50 lb
Width:
19-1/8 in