10-3/4 in. Universal Plastic Saddle Pair
10-3/4 in. Universal Plastic Saddle Pair
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Saddles balance the PPJ beam and assist in pulling the two pieces of pipe together
- Pipe saddles are sold by the pair; one for each piece of pipe
- Rounded saddles, selected by pipe diameter, are used with REED PPJ when making solvent cement connections
- Match the appropriately sized saddle to the plastic pipe diameter
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 10-3/4 in
- Material:
- Plastic
- Origin:
- Domestic
- UPC:
- 757033044487
- Width:
- 10