This product requires certification to purchase.

10 in Smooth Jaw Wrench with 2-5/8 in Opening

REED

10 in Smooth Jaw Wrench with 2-5/8 in Opening

  • Fast #
  • Part #R02111
  • Item #1790782
  • Manufacturer Part #02111
4.1 out of 5 Customer Rating
Brand image
REED

10 in Smooth Jaw Wrench with 2-5/8 in Opening

  • Fast #
  • Part #R02111
  • Item #1790782
  • Manufacturer Part #02111
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Large capacity, smooth jaw wrench that will not mar chrome, brass or other fittings
  • The smooth jaws are gentle on finished and visible surfaces
  • Durable wrench construction.
  • Quick and easy adjustments with large thumb knob
  • Fits hex-shaped fittings on meters, drains, spuds, and chrome valves without damage from teeth
  • Requires Certification

Documents


Specifications

Application:
Finished Fittings
Color Finish Name:
Red, Black
Handle Material:
Ductile Iron
Height:
1
Length:
10-3/5
Material:
Ductile Iron
Maximum Capacity:
2-5/8 in
Number of Tools Included:
1
Pipe Capacity:
2-5/8 in
Tool Type:
Smooth Jaw Wrench
Type:
Case
UPC:
757033021112
Weight:
1.6
Width:
5-1/4