This product requires certification to purchase.

11/16 x 3/4 in. Threaded Twist 1 Piece

REED

11/16 x 3/4 in. Threaded Twist 1 Piece

  • Fast #
  • Part #R04380
  • Item #1310192
  • Manufacturer Part #04380
5 out of 5 Customer Rating
Brand image
REED

11/16 x 3/4 in. Threaded Twist 1 Piece

  • Fast #
  • Part #R04380
  • Item #1310192
  • Manufacturer Part #04380
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Recommended for cast iron and cement lined ductile iron
  • Spiral motion clears chips away from the cut
  • Heat-treated for longer life
  • Black-oxide coated for corrosion resistance
  • Made from strong, high-speed steel
  • Corp stop size 3/4 in NPT and AWWA
  • Requires Certification

Specifications

Bit Diameter(s) (In):
3/4 in
Bit Sizes:
11/16 in
Brand Model Compatibility:
DM1100, DM2098
Coating:
Black Oxide
Drill Bit Type:
Twist
Height:
5/8 in
Length:
4-1/2 in
Magnetic:
No
Material:
Steel
Number of Pieces:
1 Piece
Shank Style:
Threaded
UPC:
757033043800
Weight:
0.3 lb
Width:
5/8 in