1/2 - 2 in. PVC Deburring Tool in Black
1/2 - 2 in. PVC Deburring Tool in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with PVC, CPVC, ABS, PE and PP
- Cone shape suits all plastic pipe sizes up through 2” pipe
- Internal and external deburring
Documents
Specifications
- Application:
- ABS, CPVC, PVC
- Color Finish Name:
- Silver, Black
- Fits Pipe Size:
- 1/2 in - 2 in
- Height:
- 2
- Length:
- 2-3/4
- Material:
- Steel
- Tool Type:
- Deburring Tool
- UPC:
- 757033044364
- Weight:
- 0.2
- Width:
- 2-3/4